Add More Items
View All Quick Selects
Below you can add an image for 'mc cable connector' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Connector, Squeeze, Malleable Iron, Trade Size 3 Inch
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,571.76
Per 100
3/4 Inch 90 Degree Aluminum Liquidtight Connector, Non-Insulated
$5,778.10
Twin Screw Zinc Die-Cast All-Purpose 1/4" Knockout Connector For Flex, Ac, Mci, and NM Cable Secures Into Knockout With Locknut. With A Cable Range Of 0.410" to 0.605" and An End Stop Of .380".
$3.55
Each
Connector, Squeeze, Malleable Iron, Trade Size 1 1/2 Inch
$1,522.88
Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch
$3,878.33
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 4"
$29,501.86
Zinc Die-Cast, Single Screw, 1" Knockout Squeeze Connector With Round End Stop. For Flex, Ac, Mci Cable. Concrete Tight When Taped. End Stop Diameter: .940.
$6.54
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 3/4 Inch
$845.51
Connector, 90 Degrees, Zinc Die Cast, Insulated Throat, Flex Size 1 Inch
$2,658.86
Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/4 Inch
$2,086.29
Connector, 90 Degrees, Malleable Iron, Size K.O. 3 1/2 Inch
$40,786.89
Connector, 90 Degrees, Malleable Iron, Size K.O. 4 Inch
$86,441.26
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2"
$5,890.12
Connector, 90 Degrees, Malleable Iron, Size K.O. 1 1/2 Inch
$3,965.95
Squeeze Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 3-3/8 In Diameter, 2 In Knockout Size, 1.01 LB/Ea
$2,288.23
Connector, Squeeze, Malleable Iron, Trade Size 4 Inch
$21,535.95
1 Inch Aluminum Liquidtight Connector, Straight, Non-Inuslated
$5,925.49
Zinc Die-Cast, 3/4" Knockout Cable Connector With Round End Stop. End Stop Diameter: .620. Secures to Knockout With A Locknut.
$674.70
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1"
$1,311.78
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2-1/2"
$15,679.22
20
Popularity
Default